Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/4 in., 90 deg
Mfr # NHC1054
Zoro # G3142675
product price: $40.13
/ea
$40.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 1/4 in MNPT
- Material Aluminum
- Cord Dia. Range 1.25 in to 1.38 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1054
- Zoro # G3142675
- UPC # 783585201542
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.25 in to 1.38 in |
Length - Box to End of Connector | 3 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1-1/4" |
Length | 4-5/16" |
Thread Size | 1 1/4 in |
Form Size | F5 |
Compatible Conduit Trade Size | 1 1/4 in |
Dimension E A/F | 2.15" (54.6) |
Dimension D | 1.26" (32.0) Throat. |
Cord Diameter Range | 1.25"- 1.38" (31.7- .349) |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension E A/C | 2.47" (62.7) |
Dimension B | 4.30" (109.2) Ref. |
Dimension A | 3.18" (80.8) |
Dimension G | 2.31" (58.7) Dia. |
Dimension C | .73" (18.5) Dia. |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- Hubbell Wiring Device-Kellems Strain Relief Connector