Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/4 in., 90 deg
Mfr # NHC1053
Zoro # G0779064
original price:
$59.91
28% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 1/4 in MNPT
- Material Aluminum
- Cord Dia. Range 1.13 in to 1.25 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1053
- Zoro # G0779064
- UPC # 783585201535
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/4 in MNPT |
Cord Dia. Range | 1.13 in to 1.25 in |
Length - Box to End of Connector | 3 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1-1/4" |
Length | 4-5/16" |
Compatible Conduit Trade Size | 1 1/4 in |
Form Size | F5 |
Thread Size | 1 1/4 in |
Recommended Knockout Hole Size | 1.72"- 1.77" (43.7-44.9) |
Dimension A | 3.18" (80.8) |
Dimension D | 1.26" (32.0) Throat. |
Dimension G | 2.31" (58.7) Dia. |
Dimension E A/C | 2.47" (62.7) |
Dimension C | .73" (18.5) Dia. |
Cord Diameter Range | 1.13"- 1.25" (28.6- 31.7) |
Dimension B | 4.30" (109.2) Ref. |
Dimension E A/F | 2.15" (54.6) |
Display Size | 1 1/4" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary (16321-3)
- VAST Springless Nut, 3/8"-16"X3/8" EG, PK100 (V220 3/8-100)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- Hubbell Wiring Device-Kellems Cord Grips