Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/2 in, Straight
Mfr # SHC1057ZP
Zoro # G0418844
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 1/2 in MNPT
- Material Iron
- Cord Dia. Range 1.00 in to 1.13 in
- Box Connection 1 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1057ZP
- Zoro # G0418844
- UPC # 783585210575
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 1 11/16 in |
Conduit Size | 1-1/2" |
Length | 2-7/16" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Form Size | F5 |
Overall Length | 2 7/16 in |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension D | 1.39" (35.3) Throat Dia. |
Dimension B | 1.70" (43.2) Ref. |
Recommended Knockout Hole Size | 1.97"- 2.02" (50.0-51.2) |
Dimension C | .74" (18.8) |
Dimension E A/F | 2.19" (55.6) |
Dimension E A/C | 2.48" (63.0) |
Dimension A A/C | 2.40" (61.0) |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- Hubbell Wiring Device-Kellems Cord Grips