Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/2 in., 90 deg
Mfr # NHC1059
Zoro # G6392942
product price: $50.88
/ea
$50.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 1.25 in to 1.38 in
- Box Connection 1 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1059
- Zoro # G6392942
- UPC # 783585201597
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.25 in to 1.38 in |
Length - Box to End of Connector | 3 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1-1/2" |
Length | 4-5/16" |
Form Size | F5 |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Recommended Knockout Hole Size | 1.97"- 2.02" (50.0-51.2) |
Dimension B | 4.30" (109.2) Ref. |
Dimension C | .75" (19.2) Dia. |
Dimension E A/F | 2.15" (54.6) |
Cord Diameter Range | 1.25"- 1.38" (31.7- 34.9) |
Dimension A | 3.18" (80.8) |
Dimension E A/C | 2.47" (62.7) |
Dimension D | 1.50" (38.1) Throat. |
Dimension G | 2.31" (58.7) Dia. |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101206)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- Hubbell Wiring Device-Kellems Cord Grips