Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Liquid Tight Connector, 1-1/2 in., 90 deg
Mfr # NHC1057
Zoro # G2349719
$50.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 1/2 in MNPT
- Cord Dia. Range 1.00 in to 1.13 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC1057
- Zoro # G2349719
- UPC # 783585201573
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 1/2 in MNPT |
Cord Dia. Range | 1.00 in to 1.13 in |
Length - Box to End of Connector | 3 3/16 in |
Conduit Size | 1-1/2" |
Length - External Strain Relief | No External Strain Relief |
Length | 4-5/16" |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Form Size | F5 |
Dimension A | 3.18" (80.8) |
Dimension B | 4.30" (109.2) Ref. |
Dimension E A/C | 2.47" (62.7) |
Recommended Knockout Hole Size | 1.97"- 2.02" (50.0-51.2) |
Dimension G | 2.31" (58.7) Dia. |
Dimension C | .75" (19.2) Dia. |
Dimension E A/F | 2.15" (54.6) |
Cord Diameter Range | 1.00"- 1.13" (25.4- 28.6) |
Dimension D | 1.50" (38.1) Throat. |
Display Size | 1 1/2" NPT |
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- VAST Strut Channel Fitting, 1/4 (V645HDG)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC75GALN)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- Hubbell Wiring Device-Kellems Strain Relief Connector