Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 3/4 In x 6 ft, Gray
Mfr # PS07GYKIT
Zoro # G2856743
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PS
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 225 Degrees F
- Flexible Conduit Bend Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS07GYKIT
- Zoro # G2856743
- UPC # 783585396668
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Flexible Conduit Bend Radius | 4 in |
Inside Dia. | 0.83 in |
Flexible Conduit Nominal Length | 6 ft |
Outside Dia. | 1.04 in |
Nominal Length | 6 ft |
Outside Diameter | 1.04 in |
Inside Diameter | 0.83 in |
Trade Size | 3/4 in |
Display Size | 3/4" |
Description
Liquid-Tight Flex Conduit & Fitting Kits, Trade Size 3/4 in, Bend Radius 4 in, Color Gray, Approval Rating CSA, UL, PVC, Jacket Material Fused PVC, Max. Operating Temp. 225 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 6 ft, Flammability Rating UL 94 X2, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.83 in, Jacketed Yes, Liquid Tight Conduit Application Kit, Nonmetallic, Outside Diameter 1.04 in, Resistance Properties Corrosion Resistant, PS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- Hubbell Wiring Device-Kellems Liquid Tight Conduit