Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 1-1/4 In x 100 ft
Mfr # B2125
Zoro # G2189765
original price:
$508.20
4% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Conduit Trade Size 1 1/4 in
- Bend Radius 5 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2125
- Zoro # G2189765
- UPC # 783585333274
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/4 in |
Bend Radius | 5 in |
Length | 100 ft |
Flexible Conduit Bend Radius | 5 in |
Inside Dia. | 1.4 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 1.65 in |
Nominal Length | 100 ft |
Outside Diameter | 1.65 in |
Inside Diameter | 1.4 in |
Trade Size | 1 1/4 in |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 1 1/4 in, Bend Radius 5 in, Color Black, Approval Rating CSA, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.4 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 1.65 in, B, Special Features Tight Radius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPJ-250SP)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Brown (1254I)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2In x 100ft, Black (B2050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- Hubbell Wiring Device-Kellems Conduit