Shop All Liquid Tight Conduit
Hubbell Wiring Device-Kellems
Liquid-Tight Conduit, 1-1/2In x 50ft, Gray
Mfr # G1150
Zoro # G1892231
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series G
- Conduit Trade Size 1 1/2 in
- Bend Radius 7 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range 0 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # G1150
- Zoro # G1892231
- UPC # 783585333670
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 7 1/2 in |
Length | 50 ft |
Flexible Conduit Bend Radius | 7 1/2 in |
Inside Dia. | 1.59 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.88 in |
Nominal Length | 50 ft |
Outside Diameter | 1.88 in |
Trade Size | 1 1/2 in |
Inside Diameter | 1.59 in |
Description
Liquid-Tight Flex Plastic Conduit, Trade Size 1 1/2 in, Bend Radius 7 1/2 in, Color Gray, Approval Rating NEC, UL, PVC, Jacket Material PVC, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 50 ft, Flammability Rating UL 1660, Flexibility Flexible, Rigid, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.59 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Nonmetallic, Outside Diameter 1.88 in, Resistance Properties Direct Burial, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806G)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray, Series: 6000 (6007-24-00)
- Hubbell Wiring Device-Kellems Conduit