Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V
Mfr # GFP5315
Zoro # G0579537
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Number of Outlets 0
- Voltage 250V AC
- Receptacle Configuration Bare Wire
- Plug Configuration Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFP5315
- Zoro # G0579537
- UPC # 783585521312
- Country of Origin United States
- Category Portable GFCI
Dimensions
Wire Size | 10 AWG |
Cord Length | 6 ft |
Portable GFCI Receptacle Cord Length | 6 ft. |
Portable GFCI Plug Cord Length | 12" |
Range of Lengths | 5 to 10 ft. |
Receptacle Cord Length | 6 ft |
Plug Cord Length | 12 in |
Conductor Size | #10 AWG |
Outside Diameter | 0.335 |
Description
Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 30 A, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 250V AC, Hz 60, Wire Size 10 AWG, Number of Conductors 4, Housing Material Valox
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- Hubbell Wiring Device-Kellems Portable GFCI