Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V
Mfr # GFPST2301
Zoro # G1424001
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30
- Number of Outlets 0
- Voltage 240V AC
- Receptacle Configuration Bare Wire
- Plug Configuration Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFPST2301
- Zoro # G1424001
- UPC # 783585005614
- Country of Origin United States
- Category Portable GFCI
Dimensions
Wire Size | 10 AWG |
Cord Length | 2 ft |
Portable GFCI Plug Cord Length | 12" |
Range of Lengths | 9" to 4 ft. |
Portable GFCI Receptacle Cord Length | 2 ft. |
Receptacle Cord Length | 2 ft |
Plug Cord Length | 12 in |
Outside Diameter | 0.335 |
Conductor Size | #10 AWG |
Description
Line Cord GFCI, Cord Length 2 ft, Color Yellow, Max. Amps 30 A, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 240V AC, Hz 60, Wire Size 10 AWG, Number of Conductors 3, Housing Material Valox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- Hubbell Wiring Device-Kellems Portable GFCI