Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Lighted Toggle Switch, SPST, 1/4 in.
Mfr # M11LRSP
Zoro # G1325231
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Actuator Style Lighted Stem - Red
- Amps 15A @ 12VDC
- Number of Connections 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M11LRSP
- Zoro # G1325231
- UPC # 783585904351
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.5 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Stem Diameter | 0.48 in |
Stem Thread Size | 15/32-32 UNC-2A |
Mounting Hole Diameter | 0.48 in |
Overall Height | 0.75 in |
Overall Depth | 2.35 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.37 in |
Description
Marine Toggle Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Lighted Stem - Red, Actuator Length 0.67 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Clear, Stem Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 12" with 3/8" Lugs (BIC-10AWGBLK12)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-277-IV)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel (HBL11WL)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- Hubbell Wiring Device-Kellems Toggle Switches