Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Lighted Toggle Switch, SPST, 1/4 in.
Mfr # M11LRGSP
Zoro # G0531036
original price:
$34.57
7% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Actuator Style Lighted Stem - Green/Red
- Amps 15A @ 12VDC
- Number of Connections 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M11LRGSP
- Zoro # G0531036
- UPC # 783585904252
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.5 in |
Actuator Length | 0.67 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Stem Diameter | 0.48 in |
Overall Height | 0.75 in |
Overall Depth | 2.35 in |
Overall Width | 1.37 in |
Manufacturer Warranty Length | 1 yr |
Stem Thread Size | 15/32-32 UNC-2A |
Mounting Hole Diameter | 0.48 in |
Description
Marine Toggle Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Lighted Stem - Green/Red, Actuator Length 0.67 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Clear, Stem Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223JSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Single Throw 10A 250V/10A 125V, Terminal (HBL11M)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- Hubbell Wiring Device-Kellems Toggle Switches