Shop All Rocker Switches
Hubbell Wiring Device-Kellems
Lighted Rocker Switch, SPST, 4 Connections
Mfr # MR11LRSP
Zoro # G1797835
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 4
- Switch Function ON/OFF
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.875 in x 1.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MR11LRSP
- Zoro # G1797835
- UPC # 783585845586
- Country of Origin China
- Category Rocker Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Mounting Hole Width | 0.88 in |
Overall Height | 0.96 in |
Mounting Hole Length | 1.5 in |
Overall Depth | 1.07 in |
Overall Width | 1.71 in |
Description
Marine Lighted Rocker Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Red Light, Recommended Use Accessories, Bilge Blower, Bilge Pumps, Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 4-in Black, UV Resistant Fuel Hose Ties (224104)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE12X10X4)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11SP)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- Hubbell Wiring Device-Kellems Switches