Shop All Specialty Switches
Hubbell Wiring Device-Kellems
Lever Switch, 1/4" Dia. Mounting Hole
Mfr # RL121
Zoro # G4440810
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On/Off
- Terminals Wire Lead
- Mounting Hole 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RL121
- Zoro # G4440810
- UPC # 883778304170
- Country of Origin China
- Category Specialty Switches
Dimensions
Stem Dia. and Thread Size | 1/4 in |
Stem Length | 0.29 in |
Overall Depth | 0.63 in |
Overall Height | 1.34 in |
Stem Thread Size | 1/8 in-27 NPS |
Manufacturer Warranty Length | 2 yr |
Stem Diameter | 0.25 in |
Overall Width | 0.9 in |
Mounting Hole Diameter | 1/4 in |
Description
Pull Chain Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Wire Lead Terminals, Mounting Hole 1/4 in dia, AC Contact Rating 6 A @ 125 V, Stem Length 0.29 in, Stem Dia. and Thread Size 1/4 in, Recommended Use Light Fixtures, Color Brass, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P (555080423)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- AAON SWITCH DPS 012WC (R62330)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- MAGNETROL 120V-Ac Flow Switch (XC35-2V44-FNB)
- Hubbell Wiring Device-Kellems Specialty Switches