Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .94-1.0", CLS
Mfr # 02216028
Zoro # G800490404
product price: $35.88
/ea
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.94 in-1.06 in
- Breaking Strength 1,020 lbs
- Color Metallic
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216028
- Zoro # G800490404
- UPC # 783585307466
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.94 in-1.06 in |
Cable Size | .94-1.06 (2.39-2.69) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 1,020 lbs |
Color | Metallic |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Application | Universal Eye |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, .94-1.0", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (500SV46B)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- ADVANCE CABLE TIES 24 175lb UV Black Cable Tie 50/BG (AL-24-175-0-L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- Hubbell Wiring Device-Kellems Cord Grips