Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .75-.87", CLS
Mfr # 02216025
Zoro # G700490467
product price: $34.52
/ea
$34.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in-0.87 in
- Breaking Strength 1,020 lbs
- Color Metallic
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216025
- Zoro # G700490467
- UPC # 783585307435
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.87 in |
Display Size | Standard Sized |
Cable Size | .75-.87 (1.90-2.21) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 1,020 lbs |
Color | Metallic |
UPC | 783585000000 |
Standard | CSA Certified |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, .75-.87", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14V53)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- Hubbell Wiring Device-Kellems Cord Grips