Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .64-.75", CLS
Mfr # 02216023
Zoro # G200490417
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.64 in-0.75 in
- Breaking Strength 790 lbs
- Color Metallic
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216023
- Zoro # G200490417
- UPC # 783585307404
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.64 in-0.75 in |
Cable Size | .64-.75 (1.63-1.90) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Color | Metallic |
Standard | CSA Certified |
Carton Quantity | 20 |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Universal Eye Service Drop, .64-.75", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output I/O Expander (RIBMN24Q4C)
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- Hubbell Wiring Device-Kellems Cable Support Grips