Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .58-.68", CLS
Mfr # 02216022
Zoro # G000490495
$32.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.58 in-0.68 in
- Breaking Strength 790 lbs
- Color Metallic
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216022
- Zoro # G000490495
- UPC # 783585307398
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.58 in-0.68 in |
Display Size | Standard Sized |
Cable Size | .58-.68 (1.47-1.73) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Standard | CSA Certified |
Carton Quantity | 20 |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Universal Eye Service Drop, .58-.68", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Hubbell Wiring Device-Kellems Cable Support Grips