Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .46-.56", CLS
Mfr # 02216020
Zoro # G200490523
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.46 in-0.56 in
- Breaking Strength 660 lbs
- Color Metallic
- Cable Size .46-.56 (1.17-1.42)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216020
- Zoro # G200490523
- UPC # 783585307374
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.46 in-0.56 in |
Cable Size | .46-.56 (1.17-1.42) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 660 lbs |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Carton Quantity | 20 |
Construction | Woven |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Light Duty, Universal Eye Service Drop, .46-.56", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- Hubbell Wiring Device-Kellems Cable Support Grips