Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .41-.50", CLS
Mfr # 02216019
Zoro # G100490494
product price: $26.52
/ea
$26.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.41 in-0.50 in
- Breaking Strength 500 lbs
- Color Metallic
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216019
- Zoro # G100490494
- UPC # 783585307367
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.41 in-0.50 in |
Display Size | Standard Sized |
Cable Size | .41-.50 (1.04-1.27) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 500 lbs |
Color | Metallic |
UPC | 783585000000 |
Construction | Woven |
Standard | CSA Certified |
Carton Quantity | 20 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, .41-.50", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 8 AWG Tinned Copper Wire - 50' (111505)
- MERSEN Medium Voltage Fuse, A480T Series, 1/2 A, Time Delay, Cylindrical (A480T1/2E)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR24R)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- Hubbell Wiring Device-Kellems Cable Support Grips