Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .29-.37", CLS
Mfr # 02216017
Zoro # G000490471
product price: $26.78
/ea
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.29 in-0.37 in
- Breaking Strength 290 lbs
- Color Metallic
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216017
- Zoro # G000490471
- UPC # 783585307343
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.29 in-0.37 in |
Display Size | Standard Sized |
Cable Size | .29-.37 (.74-.94) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 290 lbs |
Color | Metallic |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Application | Universal Eye |
Carton Quantity | 20 |
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, .29-.37", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- REMKE Cord Grip, Gray, Polyamide 3/8", .11-.28 (RD13NR-GY)
- Hubbell Wiring Device-Kellems Cable Support Grips