Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD UNI EYE SERV DRP, .23-.31", CLS
Mfr # 02216016
Zoro # G800490503
product price: $25.61
/ea
$25.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.23 in-0.31 in
- Breaking Strength 290 lbs
- Color Metallic
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02216016
- Zoro # G800490503
- UPC # 783585307336
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.23 in-0.31 in |
Display Size | Standard Sized |
Cable Size | .23-.31 (.58-.79) |
Details
Item | Service Drop Grips |
Material | Bronze, Tin Coated |
Breaking Strength | 290 lbs |
Color | Metallic |
Standard | CSA Certified |
Carton Quantity | 20 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Construction | Woven |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Support Grips, Light Duty, Universal EyeService Drop, .23-.31", Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- EATON BUSSMANN Telecom Fuse, GMT Series, 3A, Fast-Acting, 125V AC, Pin (GMT-3A)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- NVENT HOFFMAN Panels for Junction Boxes, Zinc (A4P4G)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips