Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD SGL EYE SERV DRP, .94-1.06", SS, CLS
Mfr # 02416013
Zoro # G600490451
product price: $44.92
/ea
$44.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.94 in-1.06 in
- Breaking Strength 2,050 lbs
- Color Metallic
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416013
- Zoro # G600490451
- UPC # 783585332338
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.94 in-1.06 in |
Display Size | Standard Sized |
Cable Size | .94-1.06 (2.39-2.69) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 2,050 lbs |
Color | Metallic |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Construction | Woven |
UPC | 783585000000 |
Standard | CSA Certified |
Carton Quantity | 20 |
Brand | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Light Duty Single Eye Service Drop, .87-1.0", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3BB)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1603)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- Hubbell Wiring Device-Kellems Cord Grips