Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD SGL EYE SERV DRP, .70-.81", SS, CLS
Mfr # 02416009
Zoro # G700490504
$39.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.70 in-0.81 in
- Breaking Strength 2,050 lbs
- Color Metallic
- Cable Size .70-.81 (1.78-2.06)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416009
- Zoro # G700490504
- UPC # 783585332291
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.70 in-0.81 in |
Cable Size | .70-.81 (1.78-2.06) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 2,050 lbs |
Color | Metallic |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Application | Single Eye |
Carton Quantity | 20 |
Construction | Woven |
Standard | CSA Certified |
Description
Hubbell Wiring Device Kellems, Light Duty Single Eye Service Drop,.70-.81", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Hubbell Wiring Device-Kellems Cable Support Grips