Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD SGL EYE SERV DRP, .64-.75", SS, CLS
Mfr # 02416008
Zoro # G700490481
product price: $39.07
/ea
$39.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.64 in-0.75 in
- Breaking Strength 1,050 lbs
- Color Metallic
- Display Size Standard Sized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416008
- Zoro # G700490481
- UPC # 783585332284
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.64 in-0.75 in |
Display Size | Standard Sized |
Cable Size | .64-.75 (1.63-1.90) |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 1,050 lbs |
Color | Metallic |
Standard | CSA Certified |
UPC | 783585000000 |
Construction | Woven |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Light DutySingle Eye Service Drop, .64-.75", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22959184)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- Hubbell Wiring Device-Kellems Cable Support Grips