Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
LD SGL EYE SERV DRP, .46-.56", SS, CLS
Mfr # 02416005
Zoro # G900490328
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.46 in-0.56 in
- Breaking Strength 850 lbs
- Color Metallic
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416005
- Zoro # G900490328
- UPC # 783585332253
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.46 in-0.56 in |
Cable Size | .46-.56 (1.17-1.42) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 850 lbs |
Color | Metallic |
Carton Quantity | 5 |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
UPC | 783585000000 |
Application | Single Eye |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Light DutySingle Eye Service Drop, .46-.56", Stainless Steel, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- Hubbell Wiring Device-Kellems Cord Grips