Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls
Mfr # 02416004
Zoro # G0800567
product price: $23.13
/ea
$23.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. Range 0.41 in-0.50 in
- Breaking Strength 850 lbs
- Brand Hubbell Wiring Device-Kellems
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02416004
- Zoro # G0800567
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.41 in-0.50 in |
Cable Size | .41-.50 (1.04-1.27) |
Display Size | Standard Sized |
Details
Item | Service Drop Grips |
Material | Stainless Steel |
Breaking Strength | 850 lbs |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Color | Metallic |
Application | Single Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Carton Quantity | 5 |
Standard | CSA Certified |
Description
Ld Sgl Eye Serv Drp, .41-.50 , Ss, Cls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Spray Paint, Buff (WE-S)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- Hubbell Wiring Device-Kellems Cord Grips