Shop All Fluorescent Lighting Accessories
Hubbell Wiring Device-Kellems
Lamp Starter, 8W, 2 pin
Mfr # FS5
Zoro # G2812205
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 8
- Number of Pins 2
- Size Medium
- Replacement For FS-5
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FS5
- Zoro # G2812205
- UPC # 783585750057
- Country of Origin China
- Category Fluorescent Lighting Accessories
Dimensions
Size | Medium |
Diameter | 11/16 in |
Length | 1 1/2 in |
Details
Ballast Item | Fluorescent Lamp Starter |
Ballast Max. Lamp Watts | 8 |
Number of Pins | 2 |
Replacement For | FS-5 |
Standards | UL Listed |
Contains | Ceramic Condenser |
Ballast Lamp Watts | 8 |
Item | Fluorescent Lamp Starter |
Max. Bulb Watts | 8 W |
Min. Bulb Watts | 4 W |
Number of Bulbs Supported | 1 |
Condenser Type | Ceramic Condenser |
Brand and Series | Neo Start |
Description
Neo Start, Fluorescent Lamp Starter, Max. Bulb Watts 8 W, Number of Pins 2, Replacement For FS-5, Number of Bulbs Supported 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 40W, 2 pin (FS4)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC)
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- Hubbell Wiring Device-Kellems Fluorescent Lighting Accessories