Shop All Lampholders
Hubbell Wiring Device-Kellems
Lamp Holder, 660 W Lamp
Mfr # RL311
Zoro # G0819156
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Slide-On
- Voltage 600V AC
- Color White
- Watts 660 W
- Socket Type Single Pin FA8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RL311
- Zoro # G0819156
- UPC # 883778112331
- Country of Origin China
- Category Lampholders
Dimensions
Bulb Dia. | 3/4 in, 1 in, 1 1/2 in |
Length | 1 3/4 in |
Details
Mounting | Slide-On |
Voltage | 600V AC |
Color | White |
Watts | 660 W |
Socket Type | Single Pin FA8 |
Connection | Screw Terminals |
Item | Lampholder |
Features | Standard Product |
Wire Gauge (AWG) | 18 AWG |
Standards | cUL, UL |
Finish | Composite |
Bulb Base Type | Single Pin (Fa8) |
Compatible with Brand | BRYANT |
Amps | 1.1 A |
Description
Lampholder, Bulb Base Type Single Pin (Fa8), Color White, Compatible with Manufacturer Model Number Not Applicable, Features Standard Product, Length 1 3/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Screw Terminals, Finish Composite, Mounting Slide-On, Standards cUL, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand BRYANT, Amps 1.1 A, Bulb Dia. 3/4 in, 1 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830/sp15 replacement light bulb lamp (CMH70/PAR30L/830/SP15 GE GENERAL ELECTRIC G.E)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 Watts (RL320)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- HUBBELL WIRING DEVICE-KELLEMS Lampholder (RL325)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL310)
- HUBBELL Lampholder Wthrprf Adj Gray (5606-0)
- ILC Replacement for Philips S10 Starter, 4PK (S10 STARTER PHILIPS)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- Hubbell Wiring Device-Kellems Lampholders