Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Ktcn Cntr, Receptacle, Surf Bronze, 15A Kit
Mfr # RCT200BZE
Zoro # G3984948
original price:
$203.71
10% off
new price: $183.30
/ea
Free Shipping & Returns
$183.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Current / Amperage Rating 15 A
- Nema Rating 5-15R
- Voltage Rating Description 125 V
- Number Of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCT200BZE
- Zoro # G3984948
- UPC # 883778307980
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Ktcn Cntr,Rcpt,Surf Bronze,15A Kit |
Color | Bronze |
Current / Amperage Rating | 15 A |
Nema Rating | 5-15R |
Voltage Rating Description | 125 V |
Number Of Poles | 2 |
Number Of Wires | 3 |
Type | Surface |
Description
Ktcn Cntr,Rcpt,Surf Bronze,15A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5362LC2W (HBL5362LC2W)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5661)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A 125V, 5-20R (RR201WWRTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- Hubbell Wiring Device-Kellems Straight Blade Devices