Shop All Wall Switches
Hubbell Wiring Device-Kellems
Keys For Hbl1221Rkl
Mfr # HBL1209RKL
Zoro # G3509311
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Length 1 13/32 in
- For Use With HBL1221RKL, HBL1222RKL, HBL1223RKL, HBL1224RKL
- Height 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1209RKL
- Zoro # G3509311
- UPC # 783585431284
- Country of Origin Thailand
- Category Wall Switches
Dimensions
Length | 1 13/32 in |
Height | 51/64 in |
Length (Straight Wireway) | 1 13/32 in |
Overall Length | 1 7/16 in |
Details
Item | Replacement Key |
Color | Gray |
Material | Steel |
For Use With | HBL1221RKL, HBL1222RKL, HBL1223RKL, HBL1224RKL |
Series | Extra Heavy Duty |
Carton Quantity | 10 |
Type | Locking |
Style | Barrell Key |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Barrel Key Switch Item | Replacement Key |
Listing and Certifications | UL Fed Spec Listed and CSA Certified |
Wiring Style | Back and Side Wired |
Product Type | Replacement Barrel Key |
Industry Standard(s) | Fed. Spec. W-S-896 |
Compatible with Series | HBL |
Compatible with Manufacturer Model Number | HBL1221RKL, HBL1222RKL, HBL1223RKL, HBL1224RKL |
Compatible Product Type | Locking Wall Switch |
Compatible Manufacturer Part Number | HBL1221RKL, HBL1222RKL, HBL1223RKL, HBL1224RKL |
Description
Keys For Hbl1221Rkl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black (DS315BK)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 15A 120/277V AC, Side Wired, Light AlmondToggle (CS115LA)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- Hubbell Wiring Device-Kellems Lighting Controls