Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread
Mfr # SHCM251034
Zoro # G500618474
product price: $18.20
/ea
$18.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Type Metric
- Mounting Hardware Material Locknut or Tapped Opening
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHCM251034
- Zoro # G500618474
- UPC # 783585774695
- Country of Origin United States
- Category Cable Connectors
Dimensions
Hub Size | M25 |
Cord Dia. Range | 0.5-0.62 in (12.7-15.8 mm) |
Display Size | M25 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Aluminum CordConnector M25 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- Hubbell Wiring Device-Kellems Cord Grips