Shop All Corrugated Tubing & Fittings
Hubbell Wiring Device-Kellems
Kellems Wire Management, Liquidtight System, POLYTUFF Non-MetallicTubing, 1/4", Black
Mfr # B2025
Zoro # G500701992
Sold in multiples of 100 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Color Black
- Corrugated Tubing Material Co-extruded rigid and flexible PVC
- Trade Size 1/4
- Material Co-extruded rigid and flexible PVC
- Description/Special Features Extra Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # B2025
- Zoro # G500701992
- UPC # 783585333151
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Trade Size | 1/4 |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Co-extruded rigid and flexible PVC |
Item | Standard Product |
Material | Co-extruded rigid and flexible PVC |
Description/Special Features | Extra Flexible |
Type | PolyTuff II Liquidtight Tubing |
Standards | UL1660 |
Color | Black |
Finish | Ribbed |
Brand | Kellems Wire Management |
Load Capacity | Extra Flexible |
Carton Quantity | 100 |
Voltage Rating | 300 V |
Application | UL1660 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, POLYTUFF Non-MetallicTubing, 1/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6547)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PADPB-52)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1” Inch Diameter – 100’ Feet Long – Black (WC400B-BLACK-1)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Green (WL902-SP100-PURPLE)
- Hubbell Wiring Device-Kellems Corrugated Tubing & Fittings