Shop All Conduit Fittings
Hubbell Wiring Device-Kellems
Kellems Wire Management, FloorTrak Flexible Non-Metallic Cover for Cables, Size 2, Black, 10'
Mfr # FT2BK10
Zoro # G1203423
Sold in multiples of 3 for $111.87
$111.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 10 ft
- Length 10 ft
- Type FloorTrak 2
- Width 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FT2BK10
- Zoro # G1203423
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 10 ft |
Length | 10 ft |
Width | 2.75" |
Height | 0.53" |
Details
Color | Black |
Item | FloorTrak 2 |
Type | FloorTrak 2 |
Series | FloorTrak Floor cable Cover |
Product Material | Polyvinyl Chloride (PVC) |
Product Type | Cable Routing |
Product Color | Black |
Product Line | FloorTrak |
Additional Information | Durable, Flexible, Nonmetallic |
Cable Manager Type | Cable Duct |
Product Name | FloorTrak FT2BK10 Floor Cable Cover |
Channel | Multi |
Components | Base |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- MERSEN Fuse, GDL Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL4)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1/2-14 Npt Strain Relief Connect (00322001LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1010G)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- Hubbell Wiring Device-Kellems Conduit Fittings