Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Nylon
Mfr # SHC2043CR
Zoro # G800618426
$12.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Standards UL 514B, CSA Certified
- Color Black
- Material Nylon
- Knockout Size 1.09 to 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC2043CR
- Zoro # G800618426
- UPC # 783585451800
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 1.09 to 1.14 in |
Dimensions | 1.88 in x 1.88 in x 2.45 in |
Cord Dia. Range | 0.88-1 in (22.2-25.4 mm) |
Hub Size | 1 |
Display Size | 1 NPT |
Height | 2.45 in |
Width | 1.88 in |
Length | 1.88 in |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .88-1.00", 1", Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- Hubbell Wiring Device-Kellems Cord Grips