Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 1", Nylon
Mfr # SHC2040CR
Zoro # G000618370
product price: $11.90
/ea
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Straight Male
- Material Nylon
- Cord Dia. Range 0.5-0.63 in (12.7- 15.9 mm)
- Carton Quantity 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC2040CR
- Zoro # G000618370
- UPC # 783585451657
- Country of Origin United States
- Category Cable Connectors
Dimensions
Cord Dia. Range | 0.5-0.63 in (12.7- 15.9 mm) |
Hub Size | 1 |
Display Size | 1 NPT |
Details
Color | Black |
Type | Straight Male |
Material | Nylon |
Item | Cord Connectors |
Carton Quantity | 15 |
Brand | Hubbell Wiring Device-Kellems |
Color Code | Brown |
Number Of Conductors | Single |
Series | Standard Duty |
Temp. Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Application | Straight Male- Form 4 |
Item Type | Cord Connectors |
Conductor Range | 0.5-0.63 in (12.7- 15.9 mm) |
Industry Standard(s) | UL Listed |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Performance | Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,Straight Male, .50-.63", 1", Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 2 Pole, 120/240V AC (UBIP215)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- AMPHENOL 973106A16S1P (973106A16S1P)
- Hubbell Wiring Device-Kellems Cable Connectors