Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .38-.44", 3/8", Nylon
Mfr # SHC2012CR
Zoro # G300618438
product price: $8.52
/ea
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Number Of Conductors Single
- Carton Quantity 50
- Standard UL Listed
- Nema Rating NEMA Type 4, 4X, 12 and 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC2012CR
- Zoro # G300618438
- UPC # 783585451589
- Country of Origin United States
- Category Cable Connectors
Dimensions
Hub Size | 3/8 |
Display Size | 3/8 NPT |
Cord Dia. Range | 0.38-0.44 in (9.5-11.0 mm) |
Details
Temp. Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Number Of Conductors | Single |
Carton Quantity | 50 |
Standard | UL Listed |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
Mounting Hardware Material | Locknut or Tapped Opening |
Color Code | Blue |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Environmental Rating | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Industry Standard(s) | UL Listed |
Performance | Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C) |
Conductor Range | 0.38-0.44 in (9.5-11.0 mm) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Item Type | Cord Connectors |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .38-.44", 3/8", Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- Hubbell Wiring Device-Kellems Cord Grips