Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .38-.44", 1/4", Nylon
Mfr # SHC1006CR
Zoro # G800618433
product price: $8.52
/ea
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Standards UL 514B, CSA Certified
- Knockout Size 0.54 to 0.57 in
- Cable Opening Min. 0.38 in
- Type Straight Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1006CR
- Zoro # G800618433
- UPC # 783585207889
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.54 to 0.57 in |
Cord Dia. Range | 0.38- 0.44 in (9.5- 11 mm) |
Display Size | 1/4 NPT |
Hub Size | 1/4 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .38-.44", 1/4", Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAPPER The Sound Activated Switch (CL840-12)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- Hubbell Wiring Device-Kellems Cable Connectors