Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 3/4", Steel
Mfr # SHC1031ZP
Zoro # G800618525
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Cable Opening Max. 1/4 in
- Material Steel, Zinc Plated
- Standards UL 514B, CSA Certified
- Type Straight Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1031ZP
- Zoro # G800618525
- UPC # 783585496108
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 1.09 to 1.14 in |
Hub Size | 3/4 |
Display Size | 3/4 NPT |
Cord Dia. Range | 0.19-0.25 in (4.7- 6.3 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .19-.25", 3/4", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- Hubbell Wiring Device-Kellems Cable Connectors