Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/8", Steel
Mfr # SHC1008ZP
Zoro # G800618501
$9.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Material Machined Zinc- Plated Steel
- Color Metallic
- Type Straight Male
- Cable Opening Min. 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1008ZP
- Zoro # G800618501
- UPC # 783585496009
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.67 to 0.70 in |
Display Size | 3/8 NPT |
Hub Size | 3/8 |
Cord Dia. Range | 0.13-0 .19 in (3.2- 4.7 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 3/8", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- NVENT HOFFMAN COMPACT, Type 4X, 160x160x90mm, Aluminum (CCA16169)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- Hubbell Wiring Device-Kellems Cable Connectors