Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 1/4", Nylon
Mfr # SHC1002CR
Zoro # G800618402
$8.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Standards UL 514B, CSA Certified
- Knockout Size 0.54 to 0.57 in
- Material Nylon
- Cable Opening Min. 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1002CR
- Zoro # G800618402
- UPC # 783585207841
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.54 to 0.57 in |
Hub Size | 1/4 |
Cord Dia. Range | 0.13-0 .19 in (3.2- 4.7 mm) |
Display Size | 1/4 NPT |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 1/4", Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- BAYGARD 164' 12g Underground Insul Cable (694)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- Hubbell Wiring Device-Kellems Cable Connectors