Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 1/4", Aluminum
Mfr # SHC1002
Zoro # G100618515
$8.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Cable Opening Max. 0.19 in
- Standards UL 514B, CSA Certified
- Cable Opening Min. 0.13 in
- Knockout Size 0.54 to 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SHC1002
- Zoro # G100618515
- UPC # 783585200026
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.54 to 0.57 in |
Cord Dia. Range | 0.13-0 .19 in (3.2- 4.7 mm) |
Display Size | 1/4 NPT |
Hub Size | 1/4 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .13-.19", 1/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 8.00x8.00, Steel (F88LSGQR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 40 A, 690V AC, 3 pole (VLS3P040R1)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- Hubbell Wiring Device-Kellems Cord Grips