Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Junior, .31"-.38", 1/2" NPT, Black
Mfr # HJ1059BPK25
Zoro # G800618396
product price: $188.50
/pk 25, $7.54/ea
Free Shipping & Returns
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Color Black
- Standards UL Listed, CSA Certified
- Cable Opening Max. 0.38 in
- Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1059BPK25
- Zoro # G800618396
- UPC # 783585023311
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.82 to 0.84 in |
Cord Dia. Range | 0.31-0.38 in (7.9-9.5 mm) |
Hub Size | 1/2 |
Display Size | 1/2 NPT |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,.31"-.38", 1/2" NPT, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KG2C)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- Hubbell Wiring Device-Kellems Cord Grips