Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray
Mfr # HJ1057GPK25
Zoro # G900618463
product price: $188.50
/pk 25, $7.54/ea
Free Shipping & Returns
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Color Gray
- Cable Opening Max. 1/4 in
- Knockout Size 0.82 to 0.84 in
- Cable Opening Min. 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HJ1057GPK25
- Zoro # G900618463
- UPC # 783585023281
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.82 to 0.84 in |
Display Size | 1/2 NPT |
Hub Size | 1/2 |
Cord Dia. Range | 0.19-0.25 in (4.7-6.3 mm) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .19-.25", 1/2", Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- IFM Wireable M23 connector (E60124)
- Hubbell Wiring Device-Kellems Cable Connectors