Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black
Mfr # SECM20B
Zoro # G404390452
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hub Size M20
- Material Non-Metallic
- Cord Dia. Range 0.17 in to 0.45 in
- Box Connection M20
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SECM20B
- Zoro # G404390452
- UPC # N
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | M20 |
Cord Dia. Range | 0.17 in to 0.45 in |
Compatible Conduit Trade Size | 20 mm |
Thread Size | 20 mm |
Display Size | 20mm |
Description
Low Profile Cord Connectors, Cord Dia. Range 0.17 in to 0.45 in, Box Connection M20, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG13.5 (LNP13B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- Hubbell Wiring Device-Kellems Strain Relief Connector