Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon
Mfr # NHC2023CR
Zoro # G400618437
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style - Connector 90 Degree Male
- Material Nylon
- Knockout Size 0.86 to 0.91 in
- Standards UL 514B, CSA Certified
- Type 90° Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NHC2023CR
- Zoro # G400618437
- UPC # 783585451862
- Country of Origin United States
- Category Cable Connectors
Dimensions
Knockout Size | 0.86 to 0.91 in |
Cord Dia. Range | 0.38-0.5 in (9.7-12.7 mm) |
Hub Size | 1/2 |
Display Size | 1/2 NPT |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,90 Degree Male .38-.50", 1/2", Nylon, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (B1-1)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DN21)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- Hubbell Wiring Device-Kellems Cord Grips