Shop All Cable Connectors
Hubbell Wiring Device-Kellems
Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG13.5
Mfr # LNP13BPK100
Zoro # G700618403
product price: $50.29
/pk 100, $0.50/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Locknut
- Color Gray, Black
- Application Conduit/Fitting Fastening
- Material Non-Metallic
- Series Low Profile PG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # LNP13BPK100
- Zoro # G700618403
- UPC # 783585018447
- Country of Origin United States
- Category Cable Connectors
Dimensions
Display Size | PG13.5 |
Details
Type | Locknut |
Color | Gray, Black |
Item | Low Profile PG Cord Connector Locknuts |
Application | Conduit/Fitting Fastening |
Material | Non-Metallic |
Series | Low Profile PG |
Brand | Hubbell Wiring Device-Kellems |
Item Type | Low Profile PG Cord Connector Locknuts |
Construction | Molded |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Carton Quantity | 100 EA |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Nylon Locknut, PG13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 50FT- Black (WL-ED-PE-075-50-BK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon (NHC2024CR)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .12" - .25" (2.9-6.4), Nylon Low Profile (SECM12B)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 3/8" (31622002LPK50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- Hubbell Wiring Device-Kellems Cord Grips