Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
K Plate Blank
Mfr # KP14GY
Zoro # G3678915
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plates
- Color Gray
- Material Non-Metallic
- Cover Type Specific to Non-Metallic Raceway
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # KP14GY
- Zoro # G3678915
- UPC # 783585337722
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.4 in |
Details
Item | K Plate Blank |
Type | Plates |
Color | Gray |
Material | Non-Metallic |
Cover Type | Specific to Non-Metallic Raceway |
Series | KP |
Item Type | Raceway Box Plates |
Non Hazardous Location | Non-Hazardous |
Style | Blank |
Construction | Molded |
Number of Gang(s) | 1-Gang |
Industry Standard(s) | UL |
Application | Blank |
Description
K Plate Blank, Series KP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M083)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- Hubbell Wiring Device-Kellems Raceways