Shop All Voice & Data Jacks
Hubbell Wiring Device-Kellems
Jack Nsj Cat5E 8 Pos Uni A/B B
Mfr # NSJ5EBK
Zoro # G3572241
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat 5e UTP
- Color Black Noir
- Application Up to 2.5GBASE-T, 802.3bt POE
- Size 0.86 (22) x 0.67 (17) x 1.29 (33)
- Type Modular Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NSJ5EBK
- Zoro # G3572241
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Size | 0.86 (22) x 0.67 (17) x 1.29 (33) |
Display Size | Standard Sized Product |
Details
Item | Jack Nsj Cat5E 8 Pos Uni A/B B |
Series | Cat 5e UTP |
Color | Black Noir |
Application | Up to 2.5GBASE-T, 802.3bt POE |
Type | Modular Jack |
Performance | TIA Cat 5e Component |
Industry Standard(s) | ANSI/TIA/EIA-568 Category 5e, UL 1863 - Communications-Circuit Accessory, IEC60512-99-002 POE Disconnection Endruance, UL 2043 - Suitable for Air-Handling Spaces |
Material - Housing | High-impact thermoplastic (UL 94V-0) |
Withstand Voltage | 1,000 Vac @ 60 Hz |
Item Type | Modular Jack |
Operating Cycles | 750+ Plug |
Contact Point Material | Beryllium Copper with Gold Over Plating |
Material - Mounting Hardware | Screw Mounting |
Contact | IDC: Phosphor Bronze with 100 Micro-Inch Tin Over Plating |
Connectivity | RJ45 Jack to IDC Punch Down |
Style | RJ-45 Jack |
Construction Material - Main | Thermoplastic |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Mounting Type | Snap-fit |
Temperature Rating | Max Continuous- 75° C, Minimum- -40° C Without Impact |
Number of Pieces in Package | 1 |
Description
Jack Nsj Cat5E 8 Pos Uni A/B B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- SQUARE D Cover Trim Screw Kit 3/4In (10/Bag) (4020513002K)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- HUBBELL 30A Locking Plug 2P 3W 250VAC BK/WT (HBL3331GC)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- Hubbell Wiring Device-Kellems Voice & Data Jacks