Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
J-Load Media Outlet, 15A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White
Mfr # RJ65WTR
Zoro # G500701480
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Ideal for flat panels TVs
- Material - Mounting Hardware Screw Mounting
- Contact Brass
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RJ65WTR
- Zoro # G500701480
- UPC # 883778302565
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Display Size | 1-Gang Standard Sized |
Details
Color | White |
Application | Ideal for flat panels TVs |
Item Type | Frame and Receptacle Only |
Material - Mounting Hardware | Screw Mounting |
Contact | Brass |
Industry Standard(s) | UL Listed |
Temperature Rating | Per TIA |
Connectivity | Terminal Screws for Receptacle |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Nema Rating | 5-15R |
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 15A 125V TamperResistant Receptacle, 2-Port, Decorator Frame, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates